Motion
201E65422209000

THK AMERICA INC
201E65422209000

Global Standard Interchangeable Linear Guide Ball Carriage for Profile Rail - Series: HSR-XLC, Flanged Block Mounted from Top or Bottom, 63 mm Rail, 170 mm Wide x 250 mm Long, Static Load Capacity: 323 kN, Light Preload
MI ITEM #11106567
MFR #201E65422209000
Price$702.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201E65422209000

Global Standard Interchangeable Linear Guide Ball Carriage for Profile Rail - Series: HSR-XLC, Flanged Block Mounted from Top or Bottom, 63 mm Rail, 170 mm Wide x 250 mm Long, Static Load Capacity: 323 kN, Light Preload
MI ITEM #11106567
MFR #201E65422209000

Mfr description
HSR65XLC1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.96/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16
  • Nominal Rail Size
    63 mm
  • Overall Height
    90 mm
  • Overall Length
    250 mm
  • Overall Width
    170 mm
  • Weight
    10.7 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Long Block
  • Dynamic Load Capacity
    249 kN
  • Grease Type
    THK AFB-LF Grease
  • Load Capacity
    323 kN
  • Manufacturer Upc Number
    201E65422209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-XLC
  • Static Load Capacity
    323 kN
  • UPC_NO
    201E65422209000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)