Motion
201565B22209000

THK AMERICA INC
201565B22209000

Global Standard Interchangeable Linear Guide Ball Carriage for Profile Rail - Series: HSR-XLR, Compact Type, 63 mm Rail, 126 mm Wide x 250 mm Long, Static Load Capacity: 323 kN, Light Preload
MI ITEM #11106568
MFR #201565B22209000
List Price$878.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201565B22209000

Global Standard Interchangeable Linear Guide Ball Carriage for Profile Rail - Series: HSR-XLR, Compact Type, 63 mm Rail, 126 mm Wide x 250 mm Long, Static Load Capacity: 323 kN, Light Preload
MI ITEM #11106568
MFR #201565B22209000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$878.70/each for your price

Overview

Mfr description
201565B22209000 HSR65XLR1SSC1(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Compact block with tapped holes (suited for application where the space is limited)
  • Large permissible load: 13x load capacity compared to linear bushing (round shaft), equating to 2,200x longer life and significant downsizing potential
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight Motion Industries
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occurring
  • Energy efficient: 10x energy saving compared to sliding guide *based on internal test result

Specifications

  • Mount Hole Screw Size
    M16
  • Series
    HSR-XLR
  • Block Type
    Long Block
  • Nominal Rail Size
    63 mm
  • Static Load Capacity
    323 kN
  • Dynamic Load Capacity
    249 kN
  • Overall Height
    90 mm
  • Overall Length
    250 mm
  • Overall Width
    126 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Grease Type
    THK AFB-LF Grease
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    9.7 kg
  • Load Capacity
    323 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    201565B22209000
  • UPC_NO
    201565B22209000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text