Motion
91172
Smart Compliance RetroFit Grid Business without Meds, ANSI A
MI ITEM #11112212
MFR #91172
List Price$156.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smart Compliance RetroFit Grid Business without Meds, ANSI A
MI ITEM #11112212
MFR #91172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.45/each for your price

Overview

Mfr description
91172 SMART COMPLIANCE RETROFIT GRID

Specifications

  • Container Material
    Plastic
  • Number Of Pieces
    109
  • Height
    8.5
  • Width
    14.75
  • Depth
    4
  • Length
    4
  • Harmonization Code
    3006.50.0000
  • Manufacturer Upc Number
    092265911726
  • Weight
    3.95
  • US Made
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text