Motion
DV690
Non-Contact High Voltage Detector up to 69 kV
Mi Item #11112286
MFR #DV690
Price$359.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Contact High Voltage Detector up to 69 kV
Mi Item #11112286
MFR #DV690

Mfr description
DV690 HIGH VOLTAGE DETECTOR NON-CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.00/each

Specifications

Dimensions

  • Weight
    0.49 lbs

Details

  • Accessory Type
    High Voltage Detector
  • Circuit Tester Type
    Voltage Detector
  • Indicator Type
    Light, Sound
  • Max Voltage Measurement
    69 kV
  • Min Voltage Measurement
    100 V
  • Voltage Measurement Range
    Maximum of 69 k V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)