Overview
Mfr description
00027 WELDERS SCRATCH BRUSH, WOOD HANDLE
Specifications
- Bristle MaterialBronze
- Number Of Rows3 x 7
- Brush Length1-1/2 in
- Filament Wire Diameter0.0060 in
- Trim Length1/2 in
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data