Specifications
Dimensions
- Brush Length1-1/2 in
- Filament Wire Diameter0.0140 in
- Trim Length9/16 in
Details
- Bristle MaterialNylon
- Number Of Rows3 x 10
- Product TypeHandle-Style Wire Brushes
Overview
Mfr description
00044 UTILITY SCRATCH BRUSH, WOOD HANDLE