1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TANIS BRUSH
00280
Artist Brushe - Brush Size: 0.0938 in, Bristle Length: 0.5000 in
MI ITEM #
11112458
MFR #
00280
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
TANIS BRUSH 00280
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANIS BRUSH
00280
Artist Brushe - Brush Size: 0.0938 in, Bristle Length: 0.5000 in
MI ITEM #
11112458
MFR #
00280
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00280 #0 SIZE, WHITE BRISTLE MARKING BRU
Specifications
Brush Size
0.0938 in
Bristle Length
1/2 in
Overall Length
11-5/16 in
Ferrule Material
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data