Motion
00286
Artist Brushe - Brush Size: #6, Bristle Length: 1.1250 in
MI ITEM #11112464
MFR #00286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brushe - Brush Size: #6, Bristle Length: 1.1250 in
MI ITEM #11112464
MFR #00286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00286 #6 SIZE, WHITE BRISTLE MARKING BRU

Specifications

  • Brush Size
    #6
  • Bristle Length
    1-1/8 in
  • Overall Length
    12-11/16 in
  • Ferrule Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text