Motion
00333
Artist Brushe - Brush Size: #3, Bristle Length: 0.4375 in
MI ITEM #11112479
MFR #00333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artist Brushe - Brush Size: #3, Bristle Length: 0.4375 in
MI ITEM #11112479
MFR #00333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00333 #3 SIZE, RED SABLE MARKING ARTIST

Specifications

  • Brush Size
    #3
  • Bristle Length
    7/16 in
  • Overall Length
    7-1/2 in
  • Ferrule Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought