Specifications
Dimensions
- Brush Diameter3/8 in
- Brush Length4.0000 in
- Diameter0.3750 in
- Filament Wire Diameter0.0080 in
- Overall Length26.0000 in
Details
- Bristle MaterialNylon
- Bristle TypeSpiral
- Brush TypeTube Cleaning
- Product TypeInternal Hand Tube Brushes