Motion
08375
08375 1/4" HAND TUBE BRUSH, .005 STAINLE
MI ITEM #11112736
MFR #08375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
08375 1/4" HAND TUBE BRUSH, .005 STAINLE
MI ITEM #11112736
MFR #08375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08375 1/4" HAND TUBE BRUSH, .005 STAINLE

Specifications

  • Bristle Material
    Stainless Steel
  • Brush Diameter
    1/4 in
  • Brush Length
    3.0000 in
  • Overall Length
    27.0000 in
  • Stem Diameter
    0.1320 in
  • Brush Type
    Tube Cleaning
  • Diameter
    0.2500 in
  • Filament Wire Diameter
    0.0050 in
  • Shank Diameter
    0.1320 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text