Motion
10595
Wheel Brush - 2.0000 in Diam, 3/8 in Width, 20000 rpm
Mi Item #11112843
MFR #10595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, 3/8 in Width, 20000 rpm
Mi Item #11112843
MFR #10595

Mfr description
10595 2" SMALL DIAMETER COPPER CENTER WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Arbor Size
    1/2 in
  • Brush Diameter
    2.0000 in
  • Diameter
    2.0000 in
  • Face Width
    3/8 in
  • Trim Length
    17/32 in

Details

  • Bristle Material
    Horsehair
  • Bristle Type
    Crimped
  • Brush Color
    Black
  • Brush Type
    Wheel
  • Color
    Black
  • Max Rpm
    20000 rpm
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)