Motion
33310
33310 5" ABRASIVE NYLON DISC BRUSH, TEAR
MI ITEM #11112960
MFR #33310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33310 5" ABRASIVE NYLON DISC BRUSH, TEAR
MI ITEM #11112960
MFR #33310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33310 5" ABRASIVE NYLON DISC BRUSH, TEAR

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Bristle Type
    Teardrop Pattern
  • Grit Number
    80
  • Arbor Hole Size
    7/8 in
  • Trim Length
    1-1/2 in
  • Diameter
    127 mm
  • Max Rpm
    2500 rpm
  • Arbor Size
    7/8 in
  • Brush Diameter
    5.0000 in
  • Brush Type
    Disc
  • Filament Wire Diameter
    0.0400 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text