Motion
35697
End Brushe - CeramiX® Bristle, 0.3750 in Brush Dia, 10000 rpm Max
MI ITEM #11113087
MFR #35697
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brushe - CeramiX® Bristle, 0.3750 in Brush Dia, 10000 rpm Max
MI ITEM #11113087
MFR #35697

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35697 3/8" ABRASIVE NYLON END BRUSH, .04

Specifications

  • Diameter
    0.3750 in
  • Bristle Material
    CeramiX®
  • Trim Length
    1.0000 in
  • Shank Diameter
    0.2500 in
  • Grit Number
    120
  • Overall Length
    2-3/4 in
  • Max Rpm
    10000 rpm
  • Brush Type
    End
  • Filament Wire Diameter
    0.0400 in
  • Brush Diameter
    3/8 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text