Motion
35700
End Brushe - CeramiX® Bristle, 0.5000 in Brush Dia, 10000 rpm Max
Mi Item #11113090
MFR #35700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brushe - CeramiX® Bristle, 0.5000 in Brush Dia, 10000 rpm Max
Mi Item #11113090
MFR #35700

Mfr description
35700 1/2" ABRASIVE NYLON END BRUSH, .04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    1/2 in
  • Diameter
    0.5000 in
  • Filament Wire Diameter
    0.0400 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1.0000 in

Details

  • Bristle Material
    CeramiX®
  • Brush Type
    End
  • Grit Number
    120
  • Max Rpm
    10000 rpm
  • Product Type
    End Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)