1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TANIS BRUSH
MB704696
MB704696 #7 STAINLESS STEEL, 4" OVERALL
MI ITEM #
11113383
MFR #
MB704696
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Sweeps and Seals
TANIS BRUSH MB704696
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANIS BRUSH
MB704696
MB704696 #7 STAINLESS STEEL, 4" OVERALL
MI ITEM #
11113383
MFR #
MB704696
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MB704696 #7 STAINLESS STEEL, 4" OVERALL
Specifications
Back Strip Brush Width
0.3125 in
Material
Stainless Steel
Overall Length
96.0000 in
Overall Trim
4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data