Motion
00136XS1BJPR56J

WEG ELECTRIC CORP
00136XS1BJPR56J

Explosion Proof (hazardou Location) Motor - 1 hp, 3600 rpm, 115 V, 208-230 V, TEFC Enclosure, 60 Hz, 3600 rpm Base
Mi Item #11115777
MFR #00136XS1BJPR56J
Price$1,438.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00136XS1BJPR56J

Explosion Proof (hazardou Location) Motor - 1 hp, 3600 rpm, 115 V, 208-230 V, TEFC Enclosure, 60 Hz, 3600 rpm Base
Mi Item #11115777
MFR #00136XS1BJPR56J

Mfr description
00136XS1BJPR56J 1HP,3600RPM MTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.47/each

Specifications

Details

  • Additional Details
    Thermally Protected
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:1, F#56J, RPM:3600, 115/208-230 V, TEFC
  • Description Keyword
    Explosion Proof
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Hz
    60 Hz
  • IP Rating
    IP55
  • Manufacturer Catalog Number
    00136XS1BJPR56J
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    1 hp
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Footless
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards
    NEMA MG-1
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Thermally Protected
  • Voltage
    115 V, 208 to 230 V
  • Volts @ Frequency
    115 V;208 to 230 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)