Motion
MM-2T
Spherical Rod End - Bore Diameter: 0.1250 in, Self-Lubricating
Mi Item #11135117
MFR #MM-2T
Price$58.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.1250 in, Self-Lubricating
Mi Item #11135117
MFR #MM-2T

Mfr description
MM-2T MALE ROD END GENERAL PURPOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.81/each

Specifications

Dimensions

  • Ball Diameter
    0.3120 in
  • Bore Diameter  
    0.1250 in
  • Head Diameter
    0.5000 in
  • Head Width
    4.75 mm
  • Length To Ball Center
    0.9370 in
  • Misalignment Angle
    16 °
  • Shank Thread Length  
    0.5620 in
  • Thread Size
    6-32
  • Weight
    0.01 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    502 lbs
  • Rod End Type
    Male
  • Series
    MM
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)