Motion
SM-16ET-1
Spherical Rod End - Bore Diameter: 1.0000 in, Ptfe Lined
MI ITEM #11135123
MFR #SM-16ET-1
Price$2,038.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 1.0000 in, Ptfe Lined
MI ITEM #11135123
MFR #SM-16ET-1

Mfr description
SM-16ET-1 STAINLESS STEEL MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,038.28/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    25.40 mm
  • Length To Ball Center
    4.1250 in
  • Misalignment Angle
    17 °
  • Shank Thread Length  
    2.1250 in
  • Thread Size
    1-14
  • Weight
    2.13 lbs

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Hard Chrome Plated
  • Housing Material
    17-4 PH stainless steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    72947 lbs
  • Rod End Type
    Male
  • Series
    SM-ET
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)