Motion
HSR85LB2E+1530LE

THK AMERICA INC
HSR85LB2E+1530LE

Standard Ball Assembly Slide - Rail Size: 85 mm, 1530 mm Long
Mi Item #11135141
MFR #HSR85LB2E+1530LE
Price$9,122.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR85LB2E+1530LE

Standard Ball Assembly Slide - Rail Size: 85 mm, 1530 mm Long
Mi Item #11135141
MFR #HSR85LB2E+1530LE

Mfr description
HSR85LB2J+1530LJ 101351021555900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,122.83/each

Specifications

Dimensions

  • Length
    1530 mm
  • Rail Size
    85 mm

Details

  • Axial Static Load Capacity
    464 kN
  • Moment Capacity
    16.9 kNm to 81
  • OAL
    1530 mm
  • Radial Static Load Capacity
    464 kN
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)