Motion
53G087 HEAVY DUTY CLEAN, DEG, DISIN 20L

WALTER SURFACE TECH
53G087 HEAVY DUTY CLEAN, DEG, DISIN 20L

HEAVY DUTY DISINFECTANT, CLEANER, DEGREASER RTU 20L
Mi Item #11135163
MFR #53G087 HEAVY DUTY CLEAN, DEG, DISIN 20L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53G087 HEAVY DUTY CLEAN, DEG, DISIN 20L

HEAVY DUTY DISINFECTANT, CLEANER, DEGREASER RTU 20L
Mi Item #11135163
MFR #53G087 HEAVY DUTY CLEAN, DEG, DISIN 20L

Mfr description
53G087 HEAVY DUTY CLEAN, DEG, DISIN 20L
  • Biodegradable; Ready to use; Safe on all materials; Fragrance Free; DIN Registered: Quaternary Ammonium active ingredient; ; New normal, tough new formula. Get a sanitizer you can trust with WALTER. Our powerful triple-action heavy duty formula kills harmful germs and bacteria, ensuring to keep your environment safe. The solution has strong cleaning & degreasing power on top of disinfecting, and comes ready-to-use. Fast-acting formula can be used on hard non-porous surfaces such as: floors, walls, counters, machinery, tools, equipment, washrooms, plastic, ceramic, metal and more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    20 L / 5.2 Gal
  • Overall Height
    15.7 in
  • Overall Width
    9.4 in
  • Weight
    49.72 lb

Details

  • Additional Details
    Heavy Duty
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Disinfectant / Cleaner / Degreaser
  • Application Instructions
    RTU
  • Chemical Type
    Water Based
  • Cleaner Type
    Liquid
  • Color
    Cloudy
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Pail
  • Disinfectant Content
    0.005
  • ECCN
    Ear99
  • Flammability
    Non-Flammable
  • Flash Point
    > 93.3°C (> 199.9 °F)
  • Food Grade
    No
  • Form
    Liquid
  • General Information
    Foamless
  • Harmonization Code
    3402.90.3000
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    662980619018
  • Package Quantity
    1.000
  • Product Line
    Heavy Duty Disinfectant, Cleaner & Degreaser RTU
  • Product Types
    RTU Disinfectant
  • Scent
    Faint
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Materials
  • Technical Data Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)