Motion
53G056 HD CLEAN,DEG, DISIN SURFACE 150CT

WALTER SURFACE TECH
53G056 HD CLEAN,DEG, DISIN SURFACE 150CT

HEAVY DUTY DISINFECTING WIPES - 150CT
MI ITEM #11135167
MFR #53G056 HD CLEAN,DEG, DISIN SURFACE 150CT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53G056 HD CLEAN,DEG, DISIN SURFACE 150CT

HEAVY DUTY DISINFECTING WIPES - 150CT
MI ITEM #11135167
MFR #53G056 HD CLEAN,DEG, DISIN SURFACE 150CT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53G056 HD CLEAN,DEG, DISIN SURFACE 150CT
  • Built-in corrosion inhibitors to prevent flash rusting
  • Water Based Product
  • No VOC
  • Non-flammable
  • Kills 99.99% of bacteria, germs and viruses
  • Ready-to-use and drip free
  • Made in Canada
  • DIN 02509024
  • New normal, tough new formula. Get disinfectant, cleaner & degreaser surface wipes you can trust with WALTER. Our Quaternary Ammonium disinfectant cleaning and degreasing surface wipes are made with the best quality ingredients, ensuring to keep you safe. Fast and easy method for disinfecting and cleaning light contaminants off frequently touched surfaces.

Specifications

  • Cleaning Wipe Type
    Disinfectant
  • Treated Or Dry
    Treated
  • Wipe Material
    Cotton
  • Form
    Wipes
  • Wipe Presentation
    Center Pull Roll
  • Container Type
    Plastic Cannister
  • Ply
    1
  • Scent
    Slight
  • Number of Wipes
    150
  • Color
    White
  • Wipe Width
    5.5 in
  • Wipe Length
    12 in
  • For Use With
    All Surfaces
  • Package Quantity
    1
  • Additional Details
    Surface Wipes
  • Manufacturer Upc Number
    662980967829
  • Fabric Type
    Cotton
  • Weight
    2.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text