Motion
53G055 HD CLEAN,DEG, DISIN SURFACE 80CT

WALTER SURFACE TECH
53G055 HD CLEAN,DEG, DISIN SURFACE 80CT

HEAVY DUTY DISINFECTING WIPES - 80CT
Mi Item #11135168
MFR #53G055 HD CLEAN,DEG, DISIN SURFACE 80CT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53G055 HD CLEAN,DEG, DISIN SURFACE 80CT

HEAVY DUTY DISINFECTING WIPES - 80CT
Mi Item #11135168
MFR #53G055 HD CLEAN,DEG, DISIN SURFACE 80CT

Mfr description
53G055 HD CLEAN,DEG, DISIN SURFACE 80CT
  • Built-in corrosion inhibitors to prevent flash rusting
  • Water Based Product
  • No VOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2 lb
  • Wipe Length
    12 in
  • Wipe Width
    5.5 in

Details

  • Additional Details
    Surface Wipes
  • Cleaning Wipe Type
    Disinfectant
  • Color
    White
  • Container Type
    Plastic Cannister
  • Fabric Type
    Cotton
  • For Use With
    All Surfaces
  • Form
    Wipes
  • Manufacturer Upc Number
    662980684528
  • Number of Wipes
    80
  • Package Quantity
    1
  • Ply
    1
  • Scent
    Slight
  • Treated Or Dry
    Treated
  • Wipe Material
    Cotton
  • Wipe Presentation
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)