Motion
53G083 HEAVY DUTY CLEAN, DEG, DISIN500ML

WALTER SURFACE TECH
53G083 HEAVY DUTY CLEAN, DEG, DISIN500ML

HEAVY DUTY DISINFECTANT, CLEANER, DEGREASER RTU 500ML PK12
MI ITEM #11135170
MFR #53G083 HEAVY DUTY CLEAN, DEG, DISIN500ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
53G083 HEAVY DUTY CLEAN, DEG, DISIN500ML

HEAVY DUTY DISINFECTANT, CLEANER, DEGREASER RTU 500ML PK12
MI ITEM #11135170
MFR #53G083 HEAVY DUTY CLEAN, DEG, DISIN500ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53G083 HEAVY DUTY CLEAN, DEG, DISIN500ML
  • Biodegradable; Ready to use; Safe on all materials; Fragrance Free; DIN Registered: Quaternary Ammonium active ingredient; ; New normal, tough new formula. Get a sanitizer you can trust with WALTER. Our powerful triple-action heavy duty formula kills harmful germs and bacteria, ensuring to keep your environment safe. The solution has strong cleaning & degreasing power on top of disinfecting, and comes ready-to-use. Fast-acting formula can be used on hard non-porous surfaces such as: floors, walls, counters, machinery, tools, equipment, washrooms, plastic, ceramic, metal and more.

Specifications

  • Product Types
    RTU Disinfectant
  • Form
    Liquid
  • Concentration
    RTU
  • Container Size
    500 ml / 16.9 fl.oz.
  • Container Type
    Spray Bottle
  • Disinfectant Content
    0.005
  • Scent
    Faint
  • Color
    Cloudy
  • Overall Height
    5.9 in
  • Overall Width
    3.14 in
  • General Information
    Foamless
  • Application Instructions
    RTU
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Water Based
  • Cleaner Type
    Liquid
  • Flammability
    Non-Flammable
  • Food Grade
    No
  • Indoor Outdoor Use
    Both
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All Materials
  • Technical Data Sheet
  • Product Line
    Heavy Duty Disinfectant, Cleaner & Degreaser RTU
  • Manufacturer Upc Number
    662980353066
  • ECCN
    Ear99
  • Harmonization Code
    3402.90.3000
  • Additional Details
    Heavy Duty
  • Application
    Disinfectant / Cleaner / Degreaser
  • Weight
    1.2 lb
  • Package Quantity
    12.000
  • Flash Point
    > 93.3°C (> 199.9 °F)
  • Composition
    Mixture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text