Motion
ECPM3774T-4
General Purpose Motor - 10 hp, 3 ph, 460 V, TEFC Enclosure, Continuous Duty
Mi Item #11154042
MFR #ECPM3774T-4
Price$8,281.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 3 ph, 460 V, TEFC Enclosure, Continuous Duty
Mi Item #11154042
MFR #ECPM3774T-4

Mfr description
ECPM3774T-4 10HP,1760RPM,3PH,60HZ,215T,0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,281.57/each

Specifications

Dimensions

  • NEMA Frame Size
    215T
  • Overall Length C Dimension
    20.1000 in, 510.54 mm
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in, 34.92 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    12.200 A at 460 V
  • Application
    Super-E Chemical Processing
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    12.2 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    H
  • KVA Code
    H
  • Model
    0748M
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA_PREMIUM, CSA, EEV, CCSA, US
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)