Motion
EJMM3219T-5
Close-Coupled Pump Motor - 184JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #11156836
MFR #EJMM3219T-5
Price$3,748.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close-Coupled Pump Motor - 184JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #11156836
MFR #EJMM3219T-5

Mfr description
EJMM3219T-5 7.5HP,3470RPM,3PH,60HZ,184JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,748.44/each

Specifications

Dimensions

  • Frame Size
    184JM
  • Shaft Diameter
    0.8750 in

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency
    60 Hz
  • Horsepower
    7-1/2 hp
  • Material
    Steel
  • Max Rpm
    3470 rpm
  • Phase
    3
  • Product Type
    Pump Motors
  • Type
    AC Induction Motor
  • Type Design
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)