Motion
EJMM3311T-5
Close-Coupled Pump Motor - 213JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #11156837
MFR #EJMM3311T-5
Price$4,242.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close-Coupled Pump Motor - 213JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #11156837
MFR #EJMM3311T-5

Mfr description
EJMM3311T-5 7.5HP,1770RPM,3PH,60HZ,213JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,242.71/each

Specifications

Dimensions

  • Frame Size
    213JM
  • Shaft Diameter
    0.8750 in

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency
    60 Hz
  • Horsepower
    7-1/2 hp
  • Material
    Steel
  • Max Rpm
    1770 rpm
  • Phase
    3
  • Product Type
    Pump Motors
  • Type
    AC Induction Motor
  • Type Design
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)