Overview
Mfr description
832 MS SLNT GREY (FB),CTD,300ML
- Superior unprimed adhesion to glass, metal, masonry, concrete, most rubber, and plastics, including ABS, PVC, and polycarbonate
- Low odor
- Neutral (alcohol) cure
- Will not corrode metal or other corrosion-sensitive materials
- Use temperatures: -67°F to 300°F (-55°C to 149°C); intermittent to 350°F (177°C)
- Forms flexible, long-lasting seal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data