Motion
31734

VIKAN
31734

Vikan 16" UST Push Broom- Medium - Red
Mi Item #11156979
MFR #31734
Price$73.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31734

Vikan 16" UST Push Broom- Medium - Red
Mi Item #11156979
MFR #31734

Mfr description
31734 RED BROOM HEAD VIKAN
  • Vikan's 16" Ultra Safe Technology medium floor broom with Ultra Bristle Security is effective for sweeping in dry or wet high risk areas; The angled arrangement of the Bristle Security Units ensures efficient and effective cleaning;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.84/each

Specifications

Dimensions

  • Bristle Color
    Red
  • Bristle Length
    2.1260 in
  • Broom Head Width
    1.8750 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)