Motion
31737

VIKAN
31737

Vikan 16" UST Push Broom- Medium - Orange
MI ITEM #11156982
MFR #31737
Your Price$64.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31737

Vikan 16" UST Push Broom- Medium - Orange
MI ITEM #11156982
MFR #31737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.09/each(List $80.12)

Overview

Mfr description
31737 ORANGE BROOM HEAD VIKAN
  • Vikan's 16" Ultra Safe Technology medium floor broom with Ultra Bristle Security is effective for sweeping in dry or wet high risk areas; The angled arrangement of the Bristle Security Units ensures efficient and effective cleaning;

Specifications

  • Broom Handle Connection Type
    Euro (Hygienic)
  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Head Width
    1.875 in
  • Bristle Length
    2.13
  • Bristle Color
    Orange
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought