Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1T-Slot
- Cylinder StyleGuided
- MagnetWith Magnet
- Mounting TypeT-Slot
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGP
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)