Motion
D504
1550 rpm, 1 ph, 115/230 V, 3.3 Frame, OAO Enclosure
MI ITEM #11157155
MFR #D504
Your Price$453.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1550 rpm, 1 ph, 115/230 V, 3.3 Frame, OAO Enclosure
MI ITEM #11157155
MFR #D504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$453.76/each(List $544.52)

Overview

Mfr description
D504 MOTOR | 1/8 HP 1500 RPM

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/8 hp
  • Synchronous Rpm
    1550 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    3.3
  • Enclosure Type
    OAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text