Motion
LR-1-D-MAXI
Standard Air Regulator - 1 in Inlet Port, G Inlet Thread, Straight, 1 in Outlet Port, G Outlet Thread, Straight, 7 to 175 psi
MI ITEM #11157569
MFR #LR-1-D-MAXI
Your Price$413.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1 in Inlet Port, G Inlet Thread, Straight, 1 in Outlet Port, G Outlet Thread, Straight, 7 to 175 psi
MI ITEM #11157569
MFR #LR-1-D-MAXI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$413.60/each(List $475.64)

Overview

Mfr description
159627 PRESSURE REGULATOR

Specifications

  • Set Pressure Range
    7 to 175 psi
  • Inlet Port Size
    1 in
  • Inlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought