Specifications
Dimensions
- Angular Misalignment0.5 °
- Axial Misalignment0.3750 in
- Weight50 lbs
Details
- Coupling ComponentSpacer
- LubricationGrease
- Operating Temperature Range-22 to 215 °F
- Product TypeGrid Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)