Motion
8S X 1-7/8 FLANGE

DODGE
8S X 1-7/8 FLANGE

Sleeve Coupling Flange - 1.8750 in Bore
Mi Item #11157674
MFR #8S X 1-7/8 FLANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8S X 1-7/8 FLANGE

Sleeve Coupling Flange - 1.8750 in Bore
Mi Item #11157674
MFR #8S X 1-7/8 FLANGE

Mfr description
004337 8S X 1-7/8 FLG HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Flange Diameter  
    5.4500 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Catalog Number
    004337
  • Product Type
    Sleeve Coupling Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)