Motion
5S X 24MM FLANGE

DODGE
5S X 24MM FLANGE

Sleeve Coupling Flange - 24 mm Bore
Mi Item #11157695
MFR #5S X 24MM FLANGE
Price$57.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5S X 24MM FLANGE

Sleeve Coupling Flange - 24 mm Bore
Mi Item #11157695
MFR #5S X 24MM FLANGE

Mfr description
004862 5S X 24MM FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.73/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.092 in
  • Bore Diameter  
    24 mm
  • Bore Length
    1.34 in
  • Coupling Size
    5
  • Flange Diameter  
    3.2500 in
  • Outside Diameter
    3.25 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    ISO R775
  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    0.38 hp
  • ISO Fit Standard
    F7
  • Lubrication
    None
  • Manufacturer Catalog Number
    004862
  • Material
    Cast Iron
  • Maximum Speed
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    240 in-lb
  • UPC_NO
    782475871704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)