Motion
6S X 18MM FLANGE

DODGE
6S X 18MM FLANGE

Sleeve Coupling Flange - 18 mm Bore
MI ITEM #11157698
MFR #6S X 18MM FLANGE
Your Price$67.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6S X 18MM FLANGE

Sleeve Coupling Flange - 18 mm Bore
MI ITEM #11157698
MFR #6S X 18MM FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.47/each(List $77.59)

Overview

Mfr description
004867 6S X 18MM FLANGE

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Horsepower @ 100 RPM
    2.9 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782475276172
  • Axial Misalignment
    0.12 in
  • Bore Fit
    Clearance
  • Bore Length
    1.63 in
  • Bore Tolerance Standard
    ISO R775
  • Coupling Component
    Flange
  • Coupling Size
    6
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • ISO Fit Standard
    F7
  • Lubrication
    None
  • Manufacturer Catalog Number
    004867
  • Maximum Speed
    6000 rpm
  • Outside Diameter
    4 in
  • Parallel Misalignment
    0.015 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    1800 in-lb
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text