Motion
7S X 40MM FLANGE

DODGE
7S X 40MM FLANGE

Sleeve Coupling Flange - Size 7S, 40 mm Bore, Cast Iron Material
Mi Item #11157709
MFR #7S X 40MM FLANGE
Price$94.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7S X 40MM FLANGE

Sleeve Coupling Flange - Size 7S, 40 mm Bore, Cast Iron Material
Mi Item #11157709
MFR #7S X 40MM FLANGE

Mfr description
004891 7S X 40MM FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.08/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.12 in
  • Bore Diameter  
    40 mm
  • Bore Length
    1.84 in
  • Coupling Size
    7
  • Coupling Size Code
    7S
  • Flange Diameter  
    4.6250 in
  • Length Through Bore  
    1.8400 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    4.625 in
  • Parallel Misalignment
    0.02 in

Details

  • ATEX Certificate
    Yes
  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    ISO R775
  • Bore Type
    Bored to Size
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    4.6 hp
  • ISO Fit Standard
    F7
  • Lubrication
    None
  • Manufacturer Catalog Number
    004891
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Maximum Speed
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Capacity
    2875
  • Torque Rating (in-lb)
    2875 in-lb
  • UPC_NO
    782475875030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)