Motion
8S X 19MM FLANGE

DODGE
8S X 19MM FLANGE

Sleeve Coupling Flange - Size 8S, 19 mm Bore, Cast Iron Material
Mi Item #11157713
MFR #8S X 19MM FLANGE
Price$125.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8S X 19MM FLANGE

Sleeve Coupling Flange - Size 8S, 19 mm Bore, Cast Iron Material
Mi Item #11157713
MFR #8S X 19MM FLANGE

Mfr description
004896 8S X 19MM FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.44/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.192 in
  • Bore Diameter  
    19 mm
  • Bore Length
    2.09 in
  • Coupling Size
    8
  • Coupling Size Code
    8S
  • Flange Diameter  
    5.4500 in
  • Length Through Bore  
    2.0900 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    5.45 in
  • Parallel Misalignment
    0.02 in

Details

  • ATEX Certificate
    Yes
  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    ISO R775
  • Bore Type
    Bored to Size
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    7.2 hp
  • ISO Fit Standard
    F7
  • Lubrication
    None
  • Manufacturer Catalog Number
    004896
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Capacity
    4530
  • Torque Rating (in-lb)
    4530 in-lb
  • UPC_NO
    782475276271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)