Motion
10S X 42MM FLANGE

DODGE
10S X 42MM FLANGE

Sleeve Coupling Flange - 42 mm Bore
Mi Item #11157737
MFR #10S X 42MM FLANGE
Price$215.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10S X 42MM FLANGE

Sleeve Coupling Flange - 42 mm Bore
Mi Item #11157737
MFR #10S X 42MM FLANGE

Mfr description
004934 10S X 42MM FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.61/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    42 mm
  • Bore Length
    2.72 in
  • Coupling Size
    10
  • Flange Diameter  
    7.5000 in
  • Outside Diameter
    7.5 in
  • Parallel Misalignment
    0.025 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    ISO R775
  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    18 hp
  • ISO Fit Standard
    F7
  • Lubrication
    None
  • Manufacturer Catalog Number
    004934
  • Material
    Cast Iron
  • Maximum Speed
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    11350 in-lb
  • UPC_NO
    782475276561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)