Specifications
Dimensions
- Coupling Size Code7E
Details
- ATEX CertificateYes
- Coupling ComponentElement Ring
- Manufacturer Catalog Number004987
- MaterialEPDM
- Product TypeCoupling Sleeves
- SeriesD-Flex®
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)