Motion
D-FLEX ELEMENT RING 11E

DODGE
D-FLEX ELEMENT RING 11E

Coupling Sleeve - 11E, EPDM Material
Mi Item #11157769
MFR #D-FLEX ELEMENT RING 11E
Price$96.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX ELEMENT RING 11E

Coupling Sleeve - 11E, EPDM Material
Mi Item #11157769
MFR #D-FLEX ELEMENT RING 11E

Mfr description
004991 D-FLEX ELEMENT RING 11E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.38/each

Specifications

Dimensions

  • Coupling Size Code
    11E

Details

  • ATEX Certificate
    Yes
  • Coupling Component
    Element Ring
  • Element Material
    EPDM Rubber
  • Manufacturer Catalog Number
    004991
  • Material
    EPDM
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)