Motion
D-FLEX ELEMENT RING 12E

DODGE
D-FLEX ELEMENT RING 12E

Coupling Sleeve - 12E, EPDM Material
Mi Item #11157770
MFR #D-FLEX ELEMENT RING 12E
Price$107.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX ELEMENT RING 12E

Coupling Sleeve - 12E, EPDM Material
Mi Item #11157770
MFR #D-FLEX ELEMENT RING 12E

Mfr description
004992 D-FLEX ELEMENT RING 12E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.49/each

Specifications

Dimensions

  • Coupling Size Code
    12E

Details

  • ATEX Certificate
    Yes
  • Coupling Component
    Element Ring
  • Manufacturer Catalog Number
    004992
  • Material
    EPDM
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)