Motion
1090T20 HALF COVER

DODGE
1090T20 HALF COVER

Grid Coupling Cover - 1090 Coupling Size Code
Mi Item #11157804
MFR #1090T20 HALF COVER
Price$203.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1090T20 HALF COVER

Grid Coupling Cover - 1090 Coupling Size Code
Mi Item #11157804
MFR #1090T20 HALF COVER

Mfr description
006249 1090T20 HALF COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.69/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Coupling Size Code
    1090
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    9.1300 in
  • Weight
    2.62 lbs

Details

  • ATEX Certificate
    No
  • Coupling Component
    T20 Cover
  • Lubrication
    Grease
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)