Motion
1200T20 COVER & GRID

DODGE
1200T20 COVER & GRID

Grid Coupling Cover & Grid Assembly - 1200 Coupling Size Code, 29.0000 in Outside Diameter
Mi Item #11157838
MFR #1200T20 COVER & GRID
Price$52,733.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1200T20 COVER & GRID

Grid Coupling Cover & Grid Assembly - 1200 Coupling Size Code, 29.0000 in Outside Diameter
Mi Item #11157838
MFR #1200T20 COVER & GRID

Mfr description
007022 1200T20 COVER & GRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,733.54/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Coupling Size Code
    1200
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0150 in
  • Outside Diameter
    29.0000 in
  • Weight
    114.26 lbs

Details

  • ATEX Certificate
    No
  • Coupling Component
    T20 Cover and Grid Assembly
  • Lubrication
    Grease
  • Max Rpm
    1100 rpm
  • Number Of Bolts
    6
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Torque Rating (in-lb)
    1650000 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)