Motion
1070T LEF KIT

DODGE
1070T LEF KIT

Grid Coupling Component - 1070 Coupling Size Code
Mi Item #11157875
MFR #1070T LEF KIT
Price$445.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1070T LEF KIT

Grid Coupling Component - 1070 Coupling Size Code
Mi Item #11157875
MFR #1070T LEF KIT

Mfr description
007943 1070T LEF KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.26/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Coupling Size Code
    1070
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0100 in
  • Weight
    4 lbs

Details

  • Coupling Component
    Accessory
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)