Motion
1160T LEF KIT

DODGE
1160T LEF KIT

Grid Coupling Component - 1160 Coupling Size Code
Mi Item #11157884
MFR #1160T LEF KIT
Price$4,381.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1160T LEF KIT

Grid Coupling Component - 1160 Coupling Size Code
Mi Item #11157884
MFR #1160T LEF KIT

Mfr description
007952 1160T LEF KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,381.63/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Coupling Size Code
    1160
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Weight
    12 lbs

Details

  • Coupling Component
    Accessory
  • Lubrication
    Grease
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)