Motion
SPEC PH131 PF DISC ASSY

DODGE
SPEC PH131 PF DISC ASSY

SPEC PH131 PF DISC ASSY
Mi Item #11157921
MFR #SPEC PH131 PF DISC ASSY
Price$2,769.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SPEC PH131 PF DISC ASSY

SPEC PH131 PF DISC ASSY
Mi Item #11157921
MFR #SPEC PH131 PF DISC ASSY

Mfr description
011317 SPEC PH131 PF DISC ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,769.12/each

Specifications

Dimensions

  • Coupling Size
    PH131
  • Width
    41.275 cm

Details

  • Coupling Component
    Clamp Ring
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    011317
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • UPC_NO
    782475587384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)