Motion
PX280H TAPER-LOCK FLG 7060

DODGE
PX280H TAPER-LOCK FLG 7060

PX280H TAPER-LOCK FLG 7060
MI ITEM #11157923
MFR #PX280H TAPER-LOCK FLG 7060
Price$8,716.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX280H TAPER-LOCK FLG 7060

PX280H TAPER-LOCK FLG 7060
MI ITEM #11157923
MFR #PX280H TAPER-LOCK FLG 7060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,716.55/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    6 in
  • Bushing Size
    7060
  • Coupling Size
    PX280
  • Length Through Bore  
    6.0000 in
  • Outside Diameter
    28.5 in
  • Parallel Misalignment
    0.125 in
  • Width
    0 cm

Details

  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    480 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011460
  • Maximum Speed
    910 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    302200 in-lb
  • UPC_NO
    782476508883

Overview

Mfr description
011460 PX280H TAPER-LOCK FLG 7060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought