Motion
TP-10X24 TOP ANGLE

DODGE
TP-10X24 TOP ANGLE

Top Angle Take-Up Frame - 24.0000 in Travel, 40.5000 in Length, 3.5000 in Base, 38.5000 in Bolt Center Length
Mi Item #11157937
MFR #TP-10X24 TOP ANGLE
Price$231.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-10X24 TOP ANGLE

Top Angle Take-Up Frame - 24.0000 in Travel, 40.5000 in Length, 3.5000 in Base, 38.5000 in Bolt Center Length
Mi Item #11157937
MFR #TP-10X24 TOP ANGLE

Mfr description
012042 TP-10X24 TOP ANGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.67/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    38.5000 in
  • Overall Height
    8.5000 in
  • Overall Length  
    40.5000 in
  • Travel
    24.0000 in

Details

  • Frame Type
    Top Angle
  • Product Type
    Top Angle Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)